Motion
42610731
Coolant Hose - 2.2500 in Inside Diameter, 25.6250 in Hose Length
MI ITEM #08828218
MFR #42610731
Your Price$69.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coolant Hose - 2.2500 in Inside Diameter, 25.6250 in Hose Length
MI ITEM #08828218
MFR #42610731

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$69.02/each(List $86.28)

Overview

Mfr description
20731 COOLANT HOSE - MOLDED
  • Engineered to resist electrochemical degradation, the leading cause of hose failure
  • Pre-shaped to fit and to ensure perfectly sealed conditions
  • Aramid or rayon knit reinforcement (depending on the application)

Specifications

  • Hose Type
    Coolant Hose
  • Hose Length
    25.6250 in
  • Hose Inside Diameter
    2.2500 in
  • UPC_NO
    072053052664
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text