Specifications
Dimensions
- Nominal Hose Inner Diameter5/8 in
- Weight0.64 lbs
Details
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- Manufacturer Catalog Number4261-1686
- Manufacturer Upc Number072053062045
- ManufacturerName (description attribute)Gates
- UPC_NO072053062045
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)