Motion
28476
Heater Hose - 3/4 in Inner Diameter
MI ITEM #08828799
MFR #28476
Price$35.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heater Hose - 3/4 in Inner Diameter
MI ITEM #08828799
MFR #28476

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$35.63/each

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    3/4 in
  • Weight
    0.89 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Manufacturer Catalog Number
    4261-1692
  • Manufacturer Upc Number
    072053062106
  • ManufacturerName (description attribute)
    Gates
  • UPC_NO
    072053062106

Overview

Mfr description
28476 HEATER HOSE - 90 MOLDED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought