1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
23789
Automotive Hose - 30 mm Inside Diameter, 442 mm Hose Length, 1.1800 in;30 mm Inside Diameter 2, EPDM Material
MI ITEM #
08830355
MFR #
23789
Price
$67.22
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Automotive Parts and Maintenance
Automotive Hose
GATES RUBBER CO 23789
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
23789
Automotive Hose - 30 mm Inside Diameter, 442 mm Hose Length, 1.1800 in;30 mm Inside Diameter 2, EPDM Material
MI ITEM #
08830355
MFR #
23789
Mfr description
23789 COOLANT HOSE - MOLDED
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$67
.22
/each
Add to Cart
Specifications
Dimensions
Hose Inside Diameter
30 mm
Hose Inside Diameter 2
1.1800 in;30 mm
Hose Length
442 mm
Weight
0.58 lbs
Details
Hose Material
EPDM
Hose Type
Coolant Hose
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items