1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
24717
2.0000 in Inside Diameter, 379 mm Hose Length, 20 psi Working Pressure
MI ITEM #
08830885
MFR #
24717
Your Price
$51.11
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Automotive Parts and Maintenance
Automotive Hose
GATES RUBBER CO 24717
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
24717
2.0000 in Inside Diameter, 379 mm Hose Length, 20 psi Working Pressure
MI ITEM #
08830885
MFR #
24717
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$51.11
/each
(List
$63.88
)
Qty
Add to Cart
Overview
Mfr description
24717 FUEL FILL HOSE - ANGLED
Specifications
Hose Type
Fuel Line Hose
Hose Length
379 mm
Hose Inside Diameter
2.0000 in
Working Pressure
20 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data