Motion
7/8X10FT AIR DUCT 10SD

GATES RUBBER CO
7/8X10FT AIR DUCT 10SD

Air Vent Hose - 0.8750 in Inside Diameter, 10.0000 ft Hose Length, 10 psi Working Pressure
Mi Item #08831555
MFR #7/8X10FT AIR DUCT 10SD
Price$286.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
7/8X10FT AIR DUCT 10SD

Air Vent Hose - 0.8750 in Inside Diameter, 10.0000 ft Hose Length, 10 psi Working Pressure
Mi Item #08831555
MFR #7/8X10FT AIR DUCT 10SD

Mfr description
24302 AIR VENT HOSE - 10 FT. LENGTHS
  • Reinforcement: Fabric ply and double steel wire
  • Easy to cut to size with knife and wire cutters
  • Heat and oil resistant tube
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$286.31/each

Specifications

Dimensions

  • Length
    10 ft
  • Minimum Bend Radius
    1 in
  • Nominal Hose Outer Diameter  
    1.06 in
  • Weight
    0.26 lbs

Details

  • Additional Details
    Extremely flexible light-duty hose for air cleaner-to-engine connections, defroster ducts and air or heater ducting. Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Cover Color
    Black
  • Cover Material
    Chloroprene - Type A
  • Description
    RECOMMENDED FOR: Heating and ventilating applications, such as air intake for butane conversion units, air and heater ducts, defroster lines, air cleaner connections to carburetor, exhaust ducts, vent lines for trailer sewers and drains.
  • Harmonization Code
    4009.41.0000
  • Hose Type
    Air Vent Hose
  • Manufacturer Catalog Number
    4663-4110
  • Manufacturer Upc Number
    770075543800
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    252 °F
  • Minimum Temperature
    -32 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Tube Color
    Black
  • Tube Material
    Chloroprene - Type A
  • UPC_NO
    770075543800
  • Working Pressure
    10 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)