Motion
28502
Hose End - 3/4 in Hose ID
Mi Item #08831672
MFR #28502
Price$25.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 3/4 in Hose ID
Mi Item #08831672
MFR #28502

Mfr description
28502 HEATER HOSE - QUICK-LOK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.12/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.7500 in
  • Dash Size
    12
  • End 1 Size
    0.7500 in
  • End 2 Size
    0.7500 in
  • Hose Dash Size
    12
  • Hose Diameter
    0.7500 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    3/4 in, 19 mm
  • Outer Diameter
    0.7500 in
  • SAE Size
    -12
  • Size
    0.7500 in
  • Weight
    0.06 lbs

Details

  • Additional Details
    O-ring integrated design, Design retains O-rings, OE equivalent quality and fit
  • Application
    Heater Hose
  • Connection Type
    Quick-Lok
  • End 1 Style
    Quick-Lok
  • Fitting Connection Family
    Quick-Lok
  • Fitting Type
    Quick-Lok
  • For Use With
    Heater Hose
  • Manufacturer Catalog Number
    28502
  • Manufacturer Compatibility
    Gates
  • Product Types
    Hose Connector
  • Seal Type
    O-Ring
  • Standards Met
    OE-quality
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Type
    Quick-Lok
  • Type
    Hose Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)