Motion
74711197
Emission Control Hose - 0.6850 in Inside Diameter, 1.0000 in Inside Diameter 2, -30 to 250 °F/-34 to 121 °C Temperature Range
MI ITEM #08831910
MFR #74711197
List Price$57.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Emission Control Hose - 0.6850 in Inside Diameter, 1.0000 in Inside Diameter 2, -30 to 250 °F/-34 to 121 °C Temperature Range
MI ITEM #08831910
MFR #74711197

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$57.82/each for your price

Overview

Mfr description
EMH197 EMISSION HOSE
  • Direct replacement ensures exact fit and easy installation
  • Meets SAE J30R7 specifications
  • Resistant to fuel vapors and oil

Specifications

  • Hose Type
    Emission Hose
  • Hose Inside Diameter
    0.6850 in
  • Hose Inside Diameter 2
    1.0000 in
  • Temperature Range
    -30 to 250 °F, -34 to 121 °C
  • Weight
    0.32 lbs
  • Manufacturer Catalog Number
    7471-1197
  • Manufacturer Upc Number
    770075670582
  • UPC_NO
    770075670582
  • Additional Details
    Get the maximum service life out of your emission hose by using Gates solutions, constructed from strong, high-quality materials. Our OE Exact Crankcase Ventilation and Emission hose direct replacement hoses ensure an exact fit and easy installation while effectively restoring the emission system to desired operation and performance levels. This replacement hose effectively restores the emission system to proper operation and performance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text