Overview
Mfr description
FCM104 ENGINE COOLING FAN MODULES
- Most of today's vehicles are equipped with Electric Cooling Fans that are responsible for keeping the engine coolant within a constant temperature range. On several applications these fans are controlled by an engine cooling fan module that precisely controls fan speed to minimize energy lose and maximize fuel economy.
- OE Performance replacement modules ensure an exact fit and easy installation.
- Effectively restores the cooling system to proper operation and performance.
- Parts are "plug and play" for easy installation.
- Reduce repair cost by replacing the module versus the complete fan assembly on applications where the module is not available separately from the dealer.
- Engineered improvement has been incorporated into parts with a high failure rate to improve performance and longevity.
Specifications
- Number Of Poles2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data