Overview
Mfr description
VVS104 VARIABLE VALVE TIMING SOLENOID
- OE Exact Variable Valve Timing Solenoids are designed to OE specifications in form, fit and performance. Each component is constructed from high quality materials for durability and maximum service life, and tested to effectively restore engine performance for better fuel economy, enhanced power, improved idle and reduced emissions.
- Continuously controls oil flow for precise timing and maximum engine performance
- Direct replacement ensures exact fit and easy installation
- Exceptional Components
- Superior Construction
Specifications
- Part TypeVariable Valve Timing Solenoid
- Weight0.32 lbs
- Additional DetailsGates OE-Exact Variable Valve Timing parts ensure an exact fit and easy installation, while effectively restoring the variable valve timing to proper operation, performance, and superior efficiency.
- Manufacturer Catalog Number7473-1104
- Manufacturer Upc Number770075700371
- UPC_NO770075700371
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data