Motion
EHV114
74741114 Electric Heater Valve - Plastic/Stainless Steel/Rubber Material
MI ITEM #08832281
MFR #EHV114
List Price$221.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
74741114 Electric Heater Valve - Plastic/Stainless Steel/Rubber Material
MI ITEM #08832281
MFR #EHV114

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$221.04/each for your price

Overview

Mfr description
EHV114 ELECTRIC HEATER VALVE
  • OE exact and application-specific design ensures and easy fit and installation
  • Designed with high quality materials for a long service life
  • Plastic outlets made of 100% virgin resins to prevent premature warping
  • Metal components are 301 stainless steel to resist corrosion
  • Mounting brackets and hardware included as required

Specifications

  • Part Type
    Electric Heater Valve
  • Material
    Plastic/Stainless Steel/Rubber
  • Electrical Connector Type
    Female
  • Weight
    1.40 lbs
  • Additional Details
    Gates Electric Heater Control Valves are designed to OE specifications in fit, form and performance. They precisely adjust the amount of coolant flowing through the heater core to control the temperature setting in the passenger compartment.
  • Manufacturer Catalog Number
    7474-1114
  • Manufacturer Upc Number
    770075746829
  • UPC_NO
    770075746829
  • Product Brochure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text