Motion
77361026
Air Vent Hose - 5.0000 in Inside Diameter, -30 to 250 °F/-34 to 121 °C Temperature Range
MI ITEM #08832331
MFR #77361026
List Price$61.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Vent Hose - 5.0000 in Inside Diameter, -30 to 250 °F/-34 to 121 °C Temperature Range
MI ITEM #08832331
MFR #77361026

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61.08/each for your price

Overview

Mfr description
23208 AIR VENT HOSE
  • Also know as AV Series Air Vent Hose
  • Available in pre-formed Hump, Straight and Curved configurations
  • Heat and oil-resistant

Specifications

  • Hose Type
    Air Vent Hose
  • Hose Inside Diameter
    5.0000 in
  • Temperature Range
    -30 to 250 °F, -34 to 121 °C
  • Weight
    1.27 lbs
  • Manufacturer Catalog Number
    7736-1026
  • Manufacturer Upc Number
    072053028812
  • UPC_NO
    072053028812
  • Additional Details
    Specifically designed for air cleaner-to-engine connections and other ducting applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text