Motion
HYBRID AIR HOSE

GATES RUBBER CO
HYBRID AIR HOSE

Air Hose - 3/8 in Inner Diameter, 300 psi Working Pressure, Air Hose Type
MI ITEM #08832378
MFR #HYBRID AIR HOSE
Price$50.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
HYBRID AIR HOSE

Air Hose - 3/8 in Inner Diameter, 300 psi Working Pressure, Air Hose Type
MI ITEM #08832378
MFR #HYBRID AIR HOSE

Mfr description
27583 HYBRID AIR HOSE
  • Easy coiling after use
  • Fittings and Ferrules are 100% Brass
  • Fittings - heavy-duty PVC bend restrictors on both ends
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.93/each

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    3/8 in
  • Nominal Hose Outer Diameter  
    0.625 in
  • Weight
    0.92 lbs

Details

  • Hose Type
    Air Hose
  • Inner Tube Material
    Polymer
  • Manufacturer Catalog
  • Manufacturer Upc Number
    770075666974
  • ManufacturerName (description attribute)
    Gates
  • UPC_NO
    770075666974
  • Working Pressure
    300 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)