Motion
38518
FleetRunner® 7780-1018 Manual Belt Tensioner - Steel Material
Mi Item #08832430
MFR #38518
Price$223.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FleetRunner® 7780-1018 Manual Belt Tensioner - Steel Material
Mi Item #08832430
MFR #38518

Mfr description
38518 GREEN STRIPE DRIVEALIGN HEAVY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$223.34/each

Specifications

Dimensions

  • Outside Diameter
    76.8 mm
  • Weight
    3.9 lbs

Details

  • Manufacturer Upc Number
    072053692693
  • Material
    Steel
  • Product Types
    Belt Tensioner
  • UPC_NO
    072053692693
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)