Motion
38586
FleetRunner® 7780-1086 Manual Belt Tensioner - Steel Material
MI ITEM #08832469
MFR #38586
Price$197.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FleetRunner® 7780-1086 Manual Belt Tensioner - Steel Material
MI ITEM #08832469
MFR #38586

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$197.61/each

Specifications

Dimensions

  • Outside Diameter
    75 mm
  • Weight
    4.6 lbs

Details

  • Manufacturer Upc Number
    770075262886
  • Material
    Steel
  • Product Types
    Belt Tensioner
  • UPC_NO
    770075262886

Overview

Mfr description
38586 GREEN STRIPE DRIVEALIGN HEAVY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought