1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
38613
FleetRunner® 7780-1113 Manual Belt Tensioner - Steel Material
MI ITEM #
08832482
MFR #
38613
Your Price
$220.97
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Accessories
GATES RUBBER CO 38613
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
38613
FleetRunner® 7780-1113 Manual Belt Tensioner - Steel Material
MI ITEM #
08832482
MFR #
38613
Availability:
In Stock
Supplier Network
Shipping
Get estimated arrival date
This product requires a Quote Request
Your Price
$220.97
/each
(List
$276.21
)
Qty
Add to Cart
Overview
Mfr description
38613 GREEN STRIPE DRIVEALIGN HEAVY
Specifications
Product Types
Belt Tensioner
Material
Steel
Manufacturer Upc Number
770075298601
UPC_NO
770075298601
Weight
4.3 lbs
Outside Diameter
75 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data