Motion
38634
FleetRunner® 7780-1134 Manual Belt Tensioner - Steel Material
Mi Item #08832494
MFR #38634
Price$198.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FleetRunner® 7780-1134 Manual Belt Tensioner - Steel Material
Mi Item #08832494
MFR #38634

Mfr description
38634 GREEN STRIPE DRIVEALIGN HEAVY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$198.26/each

Specifications

Dimensions

  • Outside Diameter
    75 mm
  • Weight
    4.45 lbs

Details

  • Manufacturer Upc Number
    770075377207
  • Material
    Steel
  • Product Types
    Belt Tensioner
  • UPC_NO
    770075377207
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)