1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
38639
FleetRunner® 7780-1139 Manual Belt Tensioner - Steel Material
Mi Item #
08832497
MFR #
38639
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Accessories
GATES RUBBER CO 38639
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
38639
FleetRunner® 7780-1139 Manual Belt Tensioner - Steel Material
Mi Item #
08832497
MFR #
38639
Mfr description
38639 GREEN STRIPE DRIVEALIGN HEAVY
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Outside Diameter
74 mm
Weight
3.22 lbs
Details
Manufacturer Upc Number
770075403500
Material
Steel
Product Types
Belt Tensioner
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items