1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
38654
FleetRunner® 7780-1154 Manual Belt Tensioner - Steel Material
MI ITEM #
08832500
MFR #
38654
Price
$273.08
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Accessories
GATES RUBBER CO 38654
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
38654
FleetRunner® 7780-1154 Manual Belt Tensioner - Steel Material
MI ITEM #
08832500
MFR #
38654
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$273.08
/each
Qty
Add to Cart
Specifications
Dimensions
Outside Diameter
75 mm
Weight
4.3 lbs
Details
Manufacturer Upc Number
770075524922
Material
Steel
Product Types
Belt Tensioner
UPC_NO
770075524922
Overview
Mfr description
38654 GREEN STRIPE DRIVEALIGN HEAVY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought