Motion
38655
FleetRunner® 7780-1155 Manual Belt Tensioner - Steel Material
Mi Item #08832501
MFR #38655
Price$733.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FleetRunner® 7780-1155 Manual Belt Tensioner - Steel Material
Mi Item #08832501
MFR #38655

Mfr description
38655 GREEN STRIPE DRIVEALIGN HEAVY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$733.24/each

Specifications

Dimensions

  • Outside Diameter
    146 mm
  • Weight
    7.95 lbs

Details

  • Manufacturer Upc Number
    770075422877
  • Material
    Steel
  • Product Types
    Belt Tensioner
  • UPC_NO
    770075422877
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)