Motion
38667
FleetRunner® 7780-1167 Manual Belt Tensioner - Steel, Steel, Steel Material
MI ITEM #08832505
MFR #38667
Price$458.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FleetRunner® 7780-1167 Manual Belt Tensioner - Steel, Steel, Steel Material
MI ITEM #08832505
MFR #38667

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$458.21/each

Specifications

Dimensions

  • Outside Diameter
    75 mm
  • Weight
    11.09 lbs

Details

  • Manufacturer Upc Number
    770075527077
  • Material
    Steel, Steel, Steel
  • Product Types
    Belt Tensioner
  • UPC_NO
    770075527077

Overview

Mfr description
38667 GREEN STRIPE DRIVEALIGN HD BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought