Motion
38668
FleetRunner® 7780-1168 Manual Belt Tensioner - Steel Material
Mi Item #08832506
MFR #38668
Price$255.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FleetRunner® 7780-1168 Manual Belt Tensioner - Steel Material
Mi Item #08832506
MFR #38668

Mfr description
38668 GREEN STRIPE DRIVEALIGN HEAVY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$255.51/each

Specifications

Dimensions

  • Outside Diameter
    76 mm
  • Weight
    3.96 lbs

Details

  • Manufacturer Upc Number
    770075515791
  • Material
    Steel
  • Product Types
    Belt Tensioner
  • UPC_NO
    770075515791
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)