Motion
T43008
PowerGrip® 7784-1008 Manual Belt Tensioner - Steel Material
MI ITEM #08832899
MFR #T43008
List Price$314.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerGrip® 7784-1008 Manual Belt Tensioner - Steel Material
MI ITEM #08832899
MFR #T43008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$314.57/each for your price

Overview

Mfr description
T43008 POWERGRIP TIMING BELT PULLEYS

Specifications

  • Product Types
    Belt Tensioner
  • Material
    Steel
  • Overall Width
    33 mm
  • Manufacturer Upc Number
    072053931051
  • UPC_NO
    072053931051
  • Weight
    1.59 lbs
  • Outside Diameter
    67 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text