Motion
T43017
PowerGrip® 7784-1017 Manual Belt Tensioner - Steel Material
Mi Item #08832902
MFR #T43017
Price$282.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerGrip® 7784-1017 Manual Belt Tensioner - Steel Material
Mi Item #08832902
MFR #T43017

Mfr description
T43017 POWERGRIP TIMING BELT PULLEYS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$282.68/each

Specifications

Dimensions

  • Outside Diameter
    72 mm
  • Overall Width
    30 mm
  • Weight
    1.8 lbs

Details

  • Manufacturer Upc Number
    770075278245
  • Material
    Steel
  • Product Types
    Belt Tensioner
  • UPC_NO
    770075278245
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)