Motion
T43018
PowerGrip® 7784-1018 Timing Belt Pulley - 8 mm Bore Dia., 72 mm OD
Mi Item #08832903
MFR #T43018
Price$240.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerGrip® 7784-1018 Timing Belt Pulley - 8 mm Bore Dia., 72 mm OD
Mi Item #08832903
MFR #T43018

Mfr description
T43018 POWERGRIP TIMING BELT PULLEYS
  • Gates PowerGrip® Idler Pulleys can be either a fixed idler or a replacement for a tensioner bracket. They can be constructed of metallic or plastic material and there are two basic surfaces - smooth and grooved (also called a sprocket).
  • Engineered with OE quality or OE exact fit.
  • Premium bearings meet or exceed OE standards.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$240.43/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Outside Diameter
    72 mm
  • Weight
    1.8 lbs

Details

  • Manufacturer Upc Number
    00375X33791
  • Material
    Steel
  • UPC_NO
    770075278276
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)