Motion
T43039
PowerGrip® 7784-1032 Manual Belt Tensioner - Plastic Material
MI ITEM #08832904
MFR #T43039
List Price$142.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerGrip® 7784-1032 Manual Belt Tensioner - Plastic Material
MI ITEM #08832904
MFR #T43039

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$142.08/each for your price

Overview

Mfr description
T43039 POWERGRIP TIMING BELT PULLEYS

Specifications

  • Product Types
    Belt Tensioner
  • Material
    Plastic
  • Overall Width
    29.6 mm
  • Manufacturer Upc Number
    770075319566
  • UPC_NO
    770075319566
  • Weight
    0.87 lbs
  • Outside Diameter
    60.6 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text