Motion
T43055
PowerGrip® 7784-1048 Manual Belt Tensioner - Plastic Material
MI ITEM #08832905
MFR #T43055
List Price$210.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerGrip® 7784-1048 Manual Belt Tensioner - Plastic Material
MI ITEM #08832905
MFR #T43055

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$210.81/each for your price

Overview

Mfr description
T43055 POWERGRIP TIMING BELT PULLEYS

Specifications

  • Product Types
    Belt Tensioner
  • Material
    Plastic
  • Overall Width
    29 mm
  • Manufacturer Upc Number
    770075703426
  • UPC_NO
    770075703426
  • Weight
    0.75 lbs
  • Outside Diameter
    60 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text