Motion
T43131
PowerGrip® 7784-1107 Manual Belt Tensioner - Steel Material
MI ITEM #08832909
MFR #T43131
Price$340.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerGrip® 7784-1107 Manual Belt Tensioner - Steel Material
MI ITEM #08832909
MFR #T43131

Mfr description
T43131 POWERGRIP TIMING BELT PULLEYS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$340.42/each

Specifications

Dimensions

  • Outside Diameter
    67 mm
  • Overall Width
    33 mm
  • Weight
    1.75 lbs

Details

  • Manufacturer Upc Number
    770075281764
  • Material
    Steel
  • Product Types
    Belt Tensioner
  • UPC_NO
    770075281764

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)