Motion
T43139
PowerGrip® 7784-1113 Manual Belt Tensioner - Steel Material
Mi Item #08832911
MFR #T43139
Price$217.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerGrip® 7784-1113 Manual Belt Tensioner - Steel Material
Mi Item #08832911
MFR #T43139

Mfr description
T43139 POWERGRIP TIMING BELT PULLEYS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$217.86/each

Specifications

Dimensions

  • Outside Diameter
    59 mm
  • Overall Width
    27.1 mm
  • Weight
    0.7 lbs

Details

  • Manufacturer Upc Number
    770075281757
  • Material
    Steel
  • Product Types
    Belt Tensioner
  • UPC_NO
    770075281757
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)