Motion
T43181
PowerGrip® 7784-1116 Manual Belt Tensioner - Steel Material
MI ITEM #08832912
MFR #T43181
Price$293.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerGrip® 7784-1116 Manual Belt Tensioner - Steel Material
MI ITEM #08832912
MFR #T43181

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$293.96/each

Specifications

Dimensions

  • Outside Diameter
    67.8 mm
  • Overall Width
    35.3 mm
  • Weight
    1.39 lbs

Details

  • Manufacturer Upc Number
    770075531920
  • Material
    Steel
  • Product Types
    Belt Tensioner
  • UPC_NO
    770075531920

Overview

Mfr description
T43181 POWERGRIP TIMING BELT PULLEYS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought