1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
T43143
PowerGrip® 7784-1117 Manual Belt Tensioner - Steel Material
MI ITEM #
08832914
MFR #
T43143
Price
$215.59
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Accessories
GATES RUBBER CO T43143
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
T43143
PowerGrip® 7784-1117 Manual Belt Tensioner - Steel Material
MI ITEM #
08832914
MFR #
T43143
Mfr description
T43143 POWERGRIP TIMING BELT PULLEYS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$215
.59
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
66 mm
Overall Width
29 mm
Weight
1.14 lbs
Details
Manufacturer Upc Number
770075531937
Material
Steel
Product Types
Belt Tensioner
UPC_NO
770075531937
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items