Motion
T43171
PowerGrip® 7784-1144 Manual Belt Tensioner - Steel Material
MI ITEM #08832919
MFR #T43171
Price$115.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerGrip® 7784-1144 Manual Belt Tensioner - Steel Material
MI ITEM #08832919
MFR #T43171

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$115.14/each

Specifications

Dimensions

  • Outside Diameter
    62 mm
  • Overall Width
    26.5 mm
  • Weight
    0.8 lbs

Details

  • Manufacturer Upc Number
    770075707615
  • Material
    Steel
  • Product Types
    Belt Tensioner
  • UPC_NO
    770075707615

Overview

Mfr description
T43171 POWERGRIP TIMING BELT PULLEYS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought