Motion
T43040
PowerGrip® 7784-1148 Manual Belt Tensioner - Steel Material
Mi Item #08832921
MFR #T43040
Price$290.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerGrip® 7784-1148 Manual Belt Tensioner - Steel Material
Mi Item #08832921
MFR #T43040

Mfr description
T43040 POWERGRIP TIMING BELT PULLEYS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$290.33/each

Specifications

Dimensions

  • Outside Diameter
    59 mm
  • Overall Width
    26 mm
  • Weight
    0.71 lbs

Details

  • Manufacturer Upc Number
    770075457770
  • Material
    Steel
  • Product Types
    Belt Tensioner
  • UPC_NO
    770075457770
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)