Motion
T43233
PowerGrip® 7784-1152 Manual Belt Tensioner - Plastic Material
MI ITEM #08832925
MFR #T43233
List Price$135.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerGrip® 7784-1152 Manual Belt Tensioner - Plastic Material
MI ITEM #08832925
MFR #T43233

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$135.57/each for your price

Overview

Mfr description
T43233 POWERGRIP TIMING BELT PULLEYS

Specifications

  • Product Types
    Belt Tensioner
  • Material
    Plastic
  • Overall Width
    32 mm
  • Manufacturer Upc Number
    770075541837
  • Weight
    0.71 lbs
  • Outside Diameter
    62.5 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text