Motion
T43264
PowerGrip® 7784-1179 Manual Belt Tensioner - Plastic Material
Mi Item #08832929
MFR #T43264
Price$174.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerGrip® 7784-1179 Manual Belt Tensioner - Plastic Material
Mi Item #08832929
MFR #T43264

Mfr description
T43264 POWERGRIP TIMING BELT PULLEYS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$174.38/each

Specifications

Dimensions

  • Outside Diameter
    62 mm
  • Overall Width
    29 mm
  • Weight
    0.6 lbs

Details

  • Manufacturer Upc Number
    770075748625
  • Material
    Plastic
  • Product Types
    Belt Tensioner
  • UPC_NO
    770075748625
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)