Motion
T43189
PowerGrip® 7785-1078 Manual Belt Tensioner - Steel Material
Mi Item #08832955
MFR #T43189
Price$239.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerGrip® 7785-1078 Manual Belt Tensioner - Steel Material
Mi Item #08832955
MFR #T43189

Mfr description
T43189 POWERGRIP TIMING BELT PULLEYS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$239.32/each

Specifications

Dimensions

  • Weight
    0.6 lbs

Details

  • Manufacturer Upc Number
    770075403364
  • Material
    Steel
  • Product Types
    Belt Tensioner
  • UPC_NO
    770075403364
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)