Motion
T43190
PowerGrip® 7785-1079 Manual Belt Tensioner - Steel Material
MI ITEM #08832956
MFR #T43190
Price$273.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerGrip® 7785-1079 Manual Belt Tensioner - Steel Material
MI ITEM #08832956
MFR #T43190

Mfr description
T43190 POWERGRIP TIMING BELT PULLEYS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$273.53/each

Specifications

Dimensions

  • Weight
    0.55 lbs

Details

  • Manufacturer Upc Number
    770075403371
  • Material
    Steel
  • Product Types
    Belt Tensioner
  • UPC_NO
    770075403371

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)