Motion
T41016
PowerGrip® 7786-1017 Manual Belt Tensioner - Steel Material
Mi Item #08832993
MFR #T41016
Price$239.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerGrip® 7786-1017 Manual Belt Tensioner - Steel Material
Mi Item #08832993
MFR #T41016

Mfr description
T41016 POWERGRIP TIMING BELT PULLEYS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$239.30/each

Specifications

Dimensions

  • Outside Diameter
    55 mm
  • Overall Width
    30 mm
  • Weight
    0.79 lbs

Details

  • Manufacturer Upc Number
    072053880748
  • Material
    Steel
  • Product Types
    Belt Tensioner
  • UPC_NO
    072053880748
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)