Motion
T41023
PowerGrip® 7786-1024 Manual Belt Tensioner - Steel Material
MI ITEM #08833000
MFR #T41023
List Price$133.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerGrip® 7786-1024 Manual Belt Tensioner - Steel Material
MI ITEM #08833000
MFR #T41023

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$133.20/each for your price

Overview

Mfr description
T41023 POWERGRIP TIMING BELT PULLEYS

Specifications

  • Product Types
    Belt Tensioner
  • Material
    Steel
  • Overall Width
    26 mm
  • Manufacturer Upc Number
    072053880816
  • UPC_NO
    072053880816
  • Weight
    0.7 lbs
  • Outside Diameter
    53 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text