1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
T41027
PowerGrip® 7786-1028 Manual Belt Tensioner - Steel Material
MI ITEM #
08833004
MFR #
T41027
Price
$286.72
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Accessories
GATES RUBBER CO T41027
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
T41027
PowerGrip® 7786-1028 Manual Belt Tensioner - Steel Material
MI ITEM #
08833004
MFR #
T41027
Mfr description
T41027 POWERGRIP TIMING BELT PULLEYS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$286
.72
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
60 mm
Overall Width
30.5 mm
Weight
0.7 lbs
Details
Manufacturer Upc Number
072053880854
Material
Steel
Product Types
Belt Tensioner
UPC_NO
072053880854
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items