Motion
T41030
PowerGrip® 7786-1031 Manual Belt Tensioner - Steel Material
MI ITEM #08833007
MFR #T41030
Price$116.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerGrip® 7786-1031 Manual Belt Tensioner - Steel Material
MI ITEM #08833007
MFR #T41030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$116.78/each

Specifications

Dimensions

  • Outside Diameter
    52 mm
  • Overall Width
    25 mm
  • Weight
    0.53 lbs

Details

  • Manufacturer Upc Number
    072053880885
  • Material
    Steel
  • Product Types
    Belt Tensioner
  • UPC_NO
    072053880885

Overview

Mfr description
T41030 POWERGRIP TIMING BELT PULLEYS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought