1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
T41034
PowerGrip® 7786-1035 Manual Belt Tensioner - Steel Material
MI ITEM #
08833011
MFR #
T41034
List Price
$143.40
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Accessories
GATES RUBBER CO T41034
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
T41034
PowerGrip® 7786-1035 Manual Belt Tensioner - Steel Material
MI ITEM #
08833011
MFR #
T41034
Availability:
Limited Inventory
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$143.40
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
T41034 POWERGRIP TIMING BELT PULLEYS
Specifications
Product Types
Belt Tensioner
Material
Steel
Overall Width
33 mm
Manufacturer Upc Number
072053880922
Weight
1.49 lbs
Outside Diameter
60 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data