Motion
T41038
PowerGrip® 7786-1039 Manual Belt Tensioner - Steel Material
Mi Item #08833015
MFR #T41038
Price$108.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerGrip® 7786-1039 Manual Belt Tensioner - Steel Material
Mi Item #08833015
MFR #T41038

Mfr description
T41038 POWERGRIP TIMING BELT PULLEYS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.80/each

Specifications

Dimensions

  • Outside Diameter
    55 mm
  • Overall Width
    18.5 mm
  • Weight
    0.65 lbs

Details

  • Manufacturer Upc Number
    072053880960
  • Material
    Steel
  • Product Types
    Belt Tensioner
  • UPC_NO
    072053880960
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)