Motion
T41048
PowerGrip® 7786-1049 Manual Belt Tensioner - Steel Material
MI ITEM #08833025
MFR #T41048
Price$141.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerGrip® 7786-1049 Manual Belt Tensioner - Steel Material
MI ITEM #08833025
MFR #T41048

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$141.96/each

Specifications

Dimensions

  • Outside Diameter
    60 mm
  • Overall Width
    32 mm
  • Weight
    1.06 lbs

Details

  • Manufacturer Upc Number
    072053881066
  • Material
    Steel
  • Product Types
    Belt Tensioner
  • UPC_NO
    072053881066

Overview

Mfr description
T41048 POWERGRIP TIMING BELT PULLEYS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought