Motion
T41064
PowerGrip® 7786-1065 Manual Belt Tensioner - Plastic Material
MI ITEM #08833041
MFR #T41064
Price$166.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerGrip® 7786-1065 Manual Belt Tensioner - Plastic Material
MI ITEM #08833041
MFR #T41064

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$166.17/each

Specifications

Dimensions

  • Outside Diameter
    58 mm
  • Overall Width
    25 mm
  • Weight
    0.37 lbs

Details

  • Manufacturer Upc Number
    072053881233
  • Material
    Plastic
  • Product Types
    Belt Tensioner
  • UPC_NO
    072053881233

Overview

Mfr description
T41064 POWERGRIP TIMING BELT PULLEYS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought