Motion
T41067
PowerGrip® 7786-1068 Manual Belt Tensioner - Steel Material
MI ITEM #08833044
MFR #T41067
Price$237.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerGrip® 7786-1068 Manual Belt Tensioner - Steel Material
MI ITEM #08833044
MFR #T41067

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$237.25/each

Specifications

Dimensions

  • Outside Diameter
    57.5 mm
  • Overall Width
    29 mm
  • Weight
    1 lbs

Details

  • Manufacturer Upc Number
    072053881264
  • Material
    Steel
  • Product Types
    Belt Tensioner
  • UPC_NO
    072053881264

Overview

Mfr description
T41067 POWERGRIP TIMING BELT PULLEYS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought