Motion
T41071
PowerGrip® 7786-1072 Manual Belt Tensioner - Steel Material
Mi Item #08833048
MFR #T41071
Price$131.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerGrip® 7786-1072 Manual Belt Tensioner - Steel Material
Mi Item #08833048
MFR #T41071

Mfr description
T41071 POWERGRIP TIMING BELT PULLEYS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.76/each

Specifications

Dimensions

  • Outside Diameter
    56 mm
  • Overall Width
    29 mm
  • Weight
    0.72 lbs

Details

  • Manufacturer Upc Number
    072053881301
  • Material
    Steel
  • Product Types
    Belt Tensioner
  • UPC_NO
    072053881301
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)