1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
T41079
PowerGrip® 7786-1080 Manual Belt Tensioner - Steel Material
MI ITEM #
08833056
MFR #
T41079
Price
$150.62
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Accessories
GATES RUBBER CO T41079
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
T41079
PowerGrip® 7786-1080 Manual Belt Tensioner - Steel Material
MI ITEM #
08833056
MFR #
T41079
Mfr description
T41079 POWERGRIP TIMING BELT PULLEYS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$150
.62
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
72 mm
Overall Width
25.4 mm
Weight
0.74 lbs
Details
Manufacturer Upc Number
072053881387
Material
Steel
Product Types
Belt Tensioner
UPC_NO
072053881387
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items