Motion
T41084
PowerGrip® 7786-1084 Manual Belt Tensioner - Steel Material
MI ITEM #08833060
MFR #T41084
List Price$181.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerGrip® 7786-1084 Manual Belt Tensioner - Steel Material
MI ITEM #08833060
MFR #T41084

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$181.17/each for your price

Overview

Mfr description
T41084 POWERGRIP TIMING BELT PULLEYS

Specifications

  • Product Types
    Belt Tensioner
  • Material
    Steel
  • Overall Width
    35 mm
  • Manufacturer Upc Number
    072053881424
  • UPC_NO
    072053881424
  • Weight
    1.24 lbs
  • Outside Diameter
    62 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text