Motion
T42003
PowerGrip® 7786-1096 Timing Belt Pulley - 10.5 mm Bore Dia., 60 mm OD
MI ITEM #08833070
MFR #T42003
List Price$133.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerGrip® 7786-1096 Timing Belt Pulley - 10.5 mm Bore Dia., 60 mm OD
MI ITEM #08833070
MFR #T42003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$133.55/each for your price

Overview

Mfr description
T42003 POWERGRIP TIMING BELT PULLEYS
  • Gates PowerGrip® Idler Pulleys can be either a fixed idler or a replacement for a tensioner bracket. They can be constructed of metallic or plastic material and there are two basic surfaces - smooth and grooved (also called a sprocket).
  • Engineered with OE quality or OE exact fit.
  • Premium bearings meet or exceed OE standards.
  • Hardware provided as needed.

Specifications

  • Bore Diameter
  • Outside Diameter
    60 mm
  • Material
    Steel
  • Manufacturer Upc Number
    00375X33957
  • UPC_NO
    072053881547
  • Weight
    0.9 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text